HUBBELL PVL330LU5KBZ 69W, 120-277V, 4800L, 51K, Perimaliter® Fixture Led Wallpack
Description
PVL3 Perimaliter® Wallpack, LED, Number of LEDs: 180, 5000 K, 80 CRI, 6,778 lm, Polycarbonate Refractor, 700 mA, 72 W, 120 to 277 VAC, Dark Bronze
Specifications
Brand Name | Hubbell Outdoor Lighting | Type | Wall Mount |
Voltage Rating | 120 to 277 VAC | Lamp Type | LED |
Color Temperature | 5000 K | Lumens | 10,000 lm |
Standards | UL;CSA | Application | Building Mount Applications |
UPC | 078598831382 |
Packages
1 - UNIT - 1 |