Abbotsford
iwaledwp60w40k120277vbrz

STANDARD PRODUCTS 63321 60W 120V 4000K LED Wall Pack Classic with Shield, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63321

Description

Wall Pack luminaires are perfect for a variety of applications such as office buildings, entryways, schools or parking areas. They are offered in a variety of housing colours to create a seamless look with your environment. FEATURES:• Commercial grade and robust die-cast construction ensures durability• Powder coating finish ensures resistance to cold and UV damage• Driver reliability in the coldest of temperatures (starting temperature rated to -40° C)• High quality LED chips ensure total efficiency

Specifications

Brand Name Standard Products Item Name LED Wallpack
Type Direct Light Outlet, Symmetric, Non-Dimmable, Class-1 Voltage Rating 120 - 277 V
Fixture Wattage 60 W Lamp Type LED
Housing Finish Matte Bronze Lamp Wattage 60 W
Color Temperature 4000 K Color Rendering Index (CRI) 70
Ballast Type Electronic Transformer Lens Type Structured Plastic
Lumens 5000 lm Enclosure Type IP65
Mounting Type Wall, Surface Dimensions 235 mm W x 188 mm H
Includes Control Unit UPC 069549633216

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok