Abbotsford
sat65267

SATCO LIGHTING 65-267 20W 120V 4000K 2669LM LED Small Wall Pack with Photocell, Bronze

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:65-267

Description

PRODUCT FEATURES:- Wattage: 20W - Voltage: 100-277V - Operating Frequency: 50/60Hz - Finish: Bronze - Lumen Output: 2669 - Operating Temperature: -20C (-4F) - +45C (+113F) - Color Temperature: 4000K - CRI: 80+ - Rated Hours: 50000 - With Photocell - Non-Dimmable - Safety Rated: cETLus - Wet, IP65 Rated - RoHS Compliant - Warranty: 5-Year

Specifications

Brand Name Satco Products Item Name LED Wallpack with Photocell
Type Small Voltage Rating 100 - 277 V
Lamp Type LED Housing Finish Bronze
Lamp Wattage 20 W Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Lumens 2669 lm
Enclosure Type IP65 Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 5-3/4 in W x 8-5/8 in H x 3 in D
Standards FCC Listed, cETLus Listed, DLC Listed, RoHS Compliant UPC 045923680731

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok