Abbotsford
rclwpled52

RC LIGHTING WPLED52 RCL 52W 5000K 120/277V LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED52RCL

Description

Bronze LED 52W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with wiring access plate.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 52 W Lamp Type Not Exchangeable LED (Lamp Included)
Number of Lamps 2 Housing Finish Bronze, Matte
Lamp Wattage 26 W Color Temperature 5000 K
Ballast Type Electronic Transformer Lens Type Transparent Glass
Lumens 5896 lm Housing Material Aluminum
Dimensions 260.35 mm L x 3284.22 mm W x 98.425 mm H Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok