Abbotsford
yklolw14m2

ACUITY 204Y4L 120V-277V 5000K 1400LM OLW14 Series LED Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:204Y4L

Description

This versatile wall pack integrates long-life LED technology in an affordable, energy-saving security lighting solution. It provides maintenance-free general illumination for outdoor use in light commercial applications. Bright, uniform distribution is ideal for lighting building facades, parking areas, walkways, garages and outdoor spaces requiring added safety and security.

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type Not Exchangeable LED
Number of Lamps 8 Housing Finish Bronze, Matte
Lamp Wattage 20 W Light Color White
Color Temperature 5000 K Ballast Type Magnetic Transformer
Lens Type Transparent Plastic Lumens 1337 lm
Housing Material Aluminum Dimensions 51 mm L x 283 mm W x 244 mm H
Includes Light Sensor, Control Unit UPC 745977919336

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok