Abbotsford
yklolw31m2

ACUITY 208RGV 120V/277V 5000K 3970LM OLW Series LED Wall Pack, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:208RGV

Description

The OLW family of LED wall packs combine high-performance LEDs, highly-engineered optics and sleek, contemporary designs to bring you the most advanced line of wall packs on the market. Multiple lumen packages mean there is an OLW that is just right for your lighting needs.The OLW family provides an efficient, maintenance-free solution for lighting building facades, parking areas, exit doorways, walkways, garages and other outdoor spaces requiring added safety and security.

Specifications

Brand Name Acuity Brands Item Name LED Wallpack
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 48 W Lamp Type Not Exchangeable LED
Number of Lamps 8 Housing Finish Bronze, Matte
Lamp Wattage 48 W Light Color White
Color Temperature 5000 K Ballast Type Magnetic Transformer
Lens Type Transparent Plastic Lumens 3100 lm
Housing Material Aluminum Dimensions 67 mm L x 378 mm W x 251 mm H
Includes Light Sensor, Control Unit UPC 784231815458

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok