Abbotsford
yklwpx1ledp14kmvoltddbxd

ACUITY 266CN9 11W 4000K 1550LM 120-277V WPX1 LED Wall Pack, Dark Bronze

Price $230.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:266CN9
Documents Documents

Description

The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Energy Efficient Voltage Rating 120 - 277 V
Fixture Wattage 11 W Lamp Type LED
Housing Finish Dark Bronze DLC Y
DLC Code PEP8WWD0 DLC Class Premium
DLC Version 5 Series WPX1 LED P1
Lamp Wattage 11 W Average Life 100000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lumens 1550 lm Enclosure Type IP66
Mounting Type Wall Housing Material Cast Aluminum
Dimensions 11.1 in W x 8.1 in H x 3.2 in D Standards CSA Certified, DLC Listed, Wet Location Listed
Application For Wall Mounted Lighting Application UPC 194994017714

Packages

1 - UNIT - 1 192 - SKID - 192
This website uses cookies to ensure you get the best experience on our website. Read more
Ok