yklwpx1ledp15kmvoltddbxd

FIXT LED WALL PACK 120V5K 11W 1550LM BRZ

In Stock
Price $234.20 / EA
Qty EACH
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:266cnc

Description

WPX Wall Mount Luminaires are cost-effective and energy-efficient making them ideal for HID replacement and budget-constrained new construction projects. The WPX family has three sizes with lumen packages of 1500 to 9200 lumens creating a solution that meets the needs of over-the-door lighting to 400 W metal halide replacement at mounting heights of up to 20 ft. The simple geometric shape of the WPX luminaires allows them to blend with any architecture while the footprint covers the stain left by the fixture it replaces. The WPX features a wide light distribution that creates safe, continuous illumination of the perimeter of the building. Low initial cost, high energy savings and DLC Premium listing enable fast paybacks, typically less than two years.

Packages

1 - UNIT - 1 192 - SKID - 192
This website uses cookies to ensure you get the best experience on our website. Read more
Ok