Abbotsford
ykltwhledalo40k

ACUITY 265A1X 120V-277V 4000K TWH LED ALO Series Die-Cast Wall Pack LED Outdoor, Glass

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:265A1X

Description

The TWH LED offers a classic appearance and is powered by advanced LEDs.The new TWH LED luminaire is powerful yet energy efficient, capable of replacing up to a 400W metal halide luminaire while saving up to 83% in energy costs. Offering an expected service life of more than 20 years, the TWH LED eliminates frequent lamp and ballast replacements associated with traditional technologies.The new TWH LED features an Adjustable Light Output (ALO), that allows the contractor to set the light output, during installation, to a level perfectly suited for the job site. The feature allows one luminaire to replace anywhere from 70W to all the way up to 400W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 78 W
Lamp Type LED Housing Finish Dark Bronze
DLC Y DLC Code PM88VQGX
DLC Class Standard DLC Version 5
Series TWH Average Life 100000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type Glass Lumens 9200 lm
Mounting Type Wall Housing Material Aluminum
Dimensions 16-1/4 in W x 8 in D x 15-3/4 in H Standards UL Listed, IESNA LM79 and LM80 Tested
Application For Building-Mounted Doorway and Pathway Illumination for Nearly any Facility UPC 191848355251

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok