Abbotsford
ykltwr1ledalo50kmvoltddb

ACUITY 254XC1 120V-277V 5000K TWR1 LED Adjustable Lumen Output Luminaire, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:254XC1

Description

The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace anything from 70W to 250W metal halide luminaires.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable, Rectangular
Voltage Rating 120 - 277 V Fixture Wattage 9 - 51 W
Lamp Type LED Housing Finish Textured Dark Bronze
Series TWR1 Amperage Rating 0.18 - 0.43 A
Average Life 100000 hr Color Temperature 5000 K
Lens Type Prismatic Glass Lumens 1100 - 6200 lm
Mounting Type Surface Housing Material Rugged Cast Aluminum
Dimensions 12-15/16 in W x 7-1/2 in D x 9 in H Standards cULus Listed, DLC Listed, IESNA LM-79 and LM-80 Tested
Application For Outdoor Applications such as Personnel Doors, Loading Areas, Driveways and Parking Areas

Packages

1 - UNIT - 1 SKID - SKID - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok