Abbotsford
ykltwr1ledp340kmvddb

ACUITY 261M5U 40W 4466LM 120-277V 4000K TWR1 Series LED Wall Pack, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:261M5U

Description

The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs.The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 40 W
Lamp Type LED Housing Finish Textured Dark Bronze
Series TWR1LED Average Life 100000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Prismatic Glass Lumens 4466 lm
Mounting Type Wall Housing Material Rugged Cast Aluminum
Dimensions 12-15/16 in W x 7-1/2 in D x 9 in H Standards cULus, DLC Certified
Application For Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas UPC 191723489941

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok