Abbotsford
ykltwr2ledalo4k347pedbrz

ACUITY 252YAG 4000K 347V TWR2 LED ALO Glass Wall Pack with Photo Control, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:252YAG

Description

The TWR2 LED ALO is a versatile and energy efficient LED wall pack for replacing anything from 150W to a 400W metal halide wall packs, while saving up to 82% in energy costs. Offering an expected service life of 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level best suited for the job site.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Adjustable Light Output, Photo Control, Rectangular Voltage Rating 347 V
Fixture Wattage 21/87 W Lamp Type LED
Housing Finish Dark Bronze Series TWR2
Amperage Rating 0.73 A at 120 V, 0.42 A at 208 V, 0.36 A at 240 V, 0.31 A at 277 V, 0.25 A at 347 V Light Output 3050 - 11800 lm
Average Life 6000 hr Color Temperature 4000 K
Shade Type Prismatic Glass Lens Type Prismatic Glass
Lumens 3050 - 11800 lm Mounting Type Wall
Housing Material Cast Aluminum Dimensions 17 in W x 9-5/16 in D x 9 in H
Standards UL, cUL Listed, DLC Premium Qualified Application For Commercial, Residential

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok