Abbotsford
ykltwsledp1150kmvoltpedd

ACUITY 249NF2 25W 120-277V 5000K 1476LM TWS LED Polycarbonate Mini Wall Pack LED Outdoor, Dark Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:249NF2

Description

The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs. The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS wall pack while saving up to 80% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies.The TWS LED combines traditional wall pack design with high-output LEDs to provide an energy-efficient, low maintenance LED wall pack suitable for replacing up to 100W MH fixtures. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs. TWS LED is for outdoor applications such as personnel doors, loading areas, driveways and parking areas.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Mini Voltage Rating 120 V
Fixture Wattage 25 W Lamp Type LED
Housing Finish Dark Bronze Series TWSLED
Amperage Rating 0.26 A Average Life 100000 hr
Color Temperature 5000 K Lens Type Polycarbonate
Lumens 2124 lm Mounting Type Wall/Surface
Housing Material Die-Cast Aluminum Dimensions 6-3/4 in W x 5-5/16 in D x 10-7/8 in H
Standards UL Listed, IESNA LM-79 and LM-80 Tested Application For Outdoor Applications such as Personnel Doors, Loading Areas, Driveways and Parking Areas
UPC 191723952063

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok