Abbotsford
stnbrnm0400pp120

STANPRO 400W 120/277/347V BRN Series Metal Halide Security Lighting Luminaire, Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:BRN-M0400-PR-PC120

Description

A high performance security lighting luminaire with superior flexibility for installation in every situation. This fixture is supplied with a photocell receptacle. HOUSING A durable, polyester powder coat is applied to the rugged, heavy die-cast aluminum housing. Standard color is grey. However, other colors are available upon request. The ballast is easily accessible for removing the ballast plate. MOUNTING The BRN can be easily mounted to any wall as well as steel, aluminum, or even wood poles. Poles must be a minimum diameter of 3-1/2" for secure mounting. The BRN comes complete with one 5/8" x 10" through bolt and one 3/8" x 3" lag screw for installation on wood poles or flat walls. To install it on metal poles, use two stainless steel clamp bands (supplied by others). REFRACTOR The BRN is available with both open and enclosed prismatic refractors. The refractors are UV stabilized to deliver a Type 5, uniform illumination and minimal glare. LAMP REPLACEMENT On the open refractor model, the lamp is changed simply by unscrewing the old lamp. No tools are required and the lamp is changed in seconds. The enclosed refractor easily opens by means of 4 stainless steel screws which provide quick and easy lamp replacement.

Specifications

Brand Name Stanpro Item Name Metal Halide Wallpack
Voltage Rating 120/277/347 V Fixture Wattage 400 W
Lamp Type Metal Halide Housing Finish Gray
Series BRN Average Life 100000 hr
Housing Material Die-Cast Aluminum Dimensions 15.08 in
Includes Photocell Standards UL1598, CSA C22.2 250

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok