deswp175mh347brz

RAB DESIGN LIGHTING 095476 1/2” NPS 175W 347V Metal Halide Small Wallpack, Bronze

Available for Backorder
Price $286.57 / EA Eco fees: $0.15
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095476

Description

Ideal for mounting above entry ways, loading docks and building perimeters.

Specifications

Brand Name Rab Design Lighting Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 347 V
Fixture Wattage 175 W Lamp Type Metal Halide
Housing Finish Matte Bronze with High Gloss Reflector Lamp Wattage 175 W
Light Color White Color Temperature 4000 K
Lens Type Structured Glass Dimensions 330.2 mm W x 187.452 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok