Abbotsford
deswpu250mh

RAB DESIGN LIGHTING 091091 250W RAB® Design Aluminum Metal Halide Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:091091

Description

Die-cast aluminum with 1/2 NPS tapped holes located on the top and both sides of fixture. Mounting template on the back of the fixture. Prismatic borosilicate glass lens with continuous silicone gasket between the glass and frame. Side hinged die cast aluminum frame with lens for easy relamping. Die-formed aluminum hammer tone reflector. Medium / Mogul base 4KV pulse rated socket with nickle plated screw shell and a spring loaded center contact. Lamp included.

Specifications

Brand Name Rab Design Lighting Item Name Wallpack
Type Large Voltage Rating 120/347 V
Lamp Type Metal Halide Housing Finish Powder Coated
Lamp Wattage 250 W Lamp Base E26 Medium
Housing Material Die-Cast Aluminum Dimensions 18 in W x 12.5 in D x 9.7 in H
UPC 061184910912

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok