keefpm175malt

PHILIPS LIGHTING 912400476191 175W 120/347V Keene Fixture Flood Metal Halide w/ Lamp Tri-Tap, Bronze

Available for Backorder
Price $431.87 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400476191

Description

"FLOODPAK,MED,175HAL,LMP,TRI"

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name Metal Halide Flood Light Type Medium
Voltage Rating 120/277/347 V Fixture Wattage 175 W
Lamp Type Metal Halide (Included) Housing Finish Bronze
Series FPM Ballast Type CWA
Lens Type Clear Tempered Glass Housing Material Die-Cast Aluminum
Dimensions 12 in W x 6.6 in D x 12.9 in H Standards cULus Listed
Application Suitable for Direct or Indirect Applications, Indoors or Outdoors UPC 662057610009

Packages

1 - UNIT = (1) 12 - SS - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok