Abbotsford
keepf5a1000malt

PHILIPS LIGHTING 912400481275 Size5 1000W 120/347V Keene Metal Halide Fixture Flood Armored Mount with Tri-Tap Lamp, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400481275

Description

"CANLYTE (PF5A1000MAL-T)"

Specifications

Brand Name Philips Lighting Item Name Metal Halide Flood Light
Type Penta, Square Reflector, Size 5 Voltage Rating 120/277/347 V
Fixture Wattage 1000 W Lamp Type HID Metal Halide (Included)
Housing Finish Bronze Series PF
Ballast Type HID Lens Type Clear Tempered Soda Lime Glass
Mounting Type Adjustable Tenon Housing Material Die Cast Aluminum
Dimensions 21.63 in W x 11.84 in D x 22.04 in H Standards cUL Listed
UPC 190096002818

Packages

1 - UNIT - 1 15 - SS - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok