hubc18175ht

HUBBELL C18175HT 175W 120/277/347V Hubbell Lighting C18 Series Metal Halide Wallpack, Bronze

Available for Backorder
Price $321.26 / EA Eco fees: $0.15
Qty EA
Manufacturer:HUBBELL
Manufacturer #:c18175ht

Description

Wall fixture half moon style with lamp and heavy duty die cast aluminium housing components with powder coat ¿nish. Heat and impact resistant tempered glass lens in a removable door frame. Silicone rubber gasket included to prevent any water leakage from the outside. Complete with stainless steel external hardware.

Specifications

Brand Name Hubbell Item Name Metal Halide Wallpack
Voltage Rating 120 - 347 V Fixture Wattage 175 W
Lamp Type Metal Halide Housing Finish Bronze
Lamp Wattage 175 W Lens Type Transparent Glass
Dimensions 185 mm L x 460 mm W x 230 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok