Abbotsford
hubwgh400ht

HUBBELL WGH400HT 400W Fixture Wall Pack Metal Halide Tri-Tap

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:WGH400HT

Description

Wall fixture with Tri-Tap® ballast and lamp ideal for perimeter lighting. Borosilicate glass refractor softens lamp image and provides uniform distribution. Cast aluminium frame holds lens and seals to housing gasket with two stainless steel screws. Have dark bronze powder paint ¿nish.

Specifications

Brand Name Hubbell Item Name Metal Halide Wallpack
Type Indirect Light Outlet Voltage Rating 120 - 347 V
Fixture Wattage 400 W Lamp Type Metal Halide
Housing Finish Bronze Lamp Wattage 400 W
Lens Type Structured Glass Dimensions 330 mm L x 432 mm W x 229 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok