Abbotsford
ykltwac100m120347lpicsa

ACUITY 592114 Lithonia Lighting Contour® Series Mini Wall Pack Polycarbonate Refractor, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:592114

Description

Cutoff mini wallpack, 100 Watt Metal Halide, Lamp installed

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 347 V
Fixture Wattage 100 W Lamp Type Metal Halide
Number of Lamps 1 Housing Finish Matte Bronze
Lamp Wattage 100 W Light Color White
Color Temperature 4000 K Ballast Type Magnetic ballast
Lens Type Structured Plastic Lumens 8500 lm
Dimensions 292 mm W x 227 mm H Includes Control Unit
Standards CSA Application Façade, Sidewalk
UPC 784231139387

Packages

1 - UNIT - 1 64 - SKID - 64
This website uses cookies to ensure you get the best experience on our website. Read more
Ok