Abbotsford
ykltwac70m120347lpicsa

ACUITY 592119 70W 120/347V Medium Base, Polycarbonate Cutoff Mini Wall-Pack, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:592119

Description

Cutoff mini wallpack, 70 Watt Metal Halide, Lamp installed

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 70 W Lamp Type Metal Halide
Housing Finish Matte Bronze Lamp Wattage 70 W
Ballast Type Conventional/Low-Loss Compensated Lens Type Structured Plastic
Lumens 5200 lm Mounting Type Wall
Dimensions 254 mm W x 227 mm H Includes Control Unit
UPC 784231139400

Packages

1 - UNIT - 1 64 - SKID - 64
This website uses cookies to ensure you get the best experience on our website. Read more
Ok