Abbotsford
ykltwp175m120347lpicsa

ACUITY 567105 175W 120V/347V TWP Series Die-Cast Wall Pack CFL HID Outdoor Polycarbonate, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:567105

Description

For entrances, loading docks, walkways and vehicle ramps. Construction: Rear housing: Rugged, corrosion-resistant, die-cast aluminum. Corrosion-resistant external hardware includes slotted hex-head and tamperproof fasteners. Front housing and refractor: one-piece, injection-molded, UV-stabilized polycarbonate. Finish: Dark bronze (DDB) corrosion-resistant polyester powder. Optics: Reflector is finished in white thermoset polyester powder, electrostatically applied. Standard finish on opaque portion of front cover and back housing is dark bronze polyester enamel. Refractor is sealed and gasketed to inhibit the entrance of outside contaminants. Electrical: Ballast: Low and high pressure sodium are high reactance, high power factor. Metal halide 50-150W are high reactance, high power factor and are standard with pulse-start ignitor technology. SCWA not required. Constant wattage autotransformer for 175M (CSA, NOM or INTL required for probe start shipments outside of the US). Super CWA (pulse start ballast), 88% efficient and EISA legislation compliant, is required for 175M (SCWA option) for US shipments only. Ballast is 100% factory-tested. Socket: Porcelain, horizontally oriented, single-ended bayonet base socket for 35W low pressure sodium; medium base socket for 70 150W; and mogul base socket for 175W with copper alloy, nickel-plated screw shell and center contact. UL listed 1500W, 600V. Installation: Top 3/4 threaded wiring access. Back access through removable 3/4 knockout. Feed-thru wiring can be achieved by using a condulet tee. Mount on any flat, vertical surface. Listings: Listed and labeled to UL standards. Listed and labeled to CSA standards. NOM Certified. UL listed for 25°C ambient and wet locations. IP64 rated.

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 347 V
Fixture Wattage 175 W Lamp Type Metal Halide
Housing Finish Matte Dark Bronze with White Reflector Lamp Wattage 175 W
Lamp Base E39 Mogul Lens Type Structured Plastic
Enclosure Type IP64 Dimensions 410 mm W x 197 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok