Abbotsford
ykltws50m120lpipecsa

ACUITY 823955 50W 120V Metal Halide TWS Series Mini Wall Pack Polycarbonate Refractor, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:823955

Description

For entrances, stairwells, corridors and other pedestrian areas. Construction: Cast aluminum backplate. Gasketing between backplate and front cover prevents the entry of water and contaminants. External hardware includes phillips head and tamper-proof hex-head fasteners. Finish: Dark bronze (DDB) or white (DWH) front cover available for all wattages. Optical system: Front cover/refractor is injection-molded, one-piece, UV-stabilized polycarbonate. The optical system is sealed and gasketed to inhibit the entrance of outside contaminants. Electrical system: 35W-70W HPS and 50W MH use 120V normal power factor. Porcelain, medium-base socket with copper alloy nickel-plated screw shell and center contact. UL listed 660W, 600V, 4KV pulse rated. Medium-base lamp included with the fixture. Installation: Units are for wall mounting and include two 3/4 knockouts for routing electrical conduit. Listing: UL listed for wet locations. Listed and labeled to comply with Canadian Standards.

Specifications

Brand Name Acuity Brands Item Name Metal Halide Wallpack
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 50 W Lamp Type Metal Halide
Housing Finish Matte Bronze Lamp Wattage 50 W
Lamp Base E27 Medium Ballast Type Conventional/Low-Loss Compensated
Lens Type Structured Plastic Mounting Type Wall
Dimensions 165 mm W x 133 mm H Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok