Abbotsford
cwd469b

COOPER INDUSTRIES 100W 1.5 inch Cooper Wiring Devices Guard Lamp, Metal Steel

Price $20.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:469B-BOX

Description

Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Lamp Guard with 1.5 in Collar Material Steel
Type Adjustable Base For Use With For Use with 100 W Bulb
Standards UL Listed Application Ceiling Lampholders, Sign and Scoreboard Attachon Lampholders
UPC 032664234200

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok