Abbotsford
amerkdtdr5ba

ACUITY 802999 FIX HID ACCY EXTADAPTOR FOR 245 SERIES

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:802999

Description

Refractor in open bottom acrylic distribution type V

Specifications

Brand Name American Electric Lighting Item Name Refractor
Width 13 in Height 17 in
Temperature Rating -40 to -30 °C Material Acrylic
Type Open Bottom, Opal, Type V, Dusk to Dawn Dimensions 3-1/2 in dia
For Use With 70-400 W HPS, 150-400 W MH In Arm Security Lighting Ballast Includes 6 ft Supply Wire, Hardware
Standards ANSI C136.2, C136.10 Application For Rural Areas, Small Businesses and Storage Lots

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok