Abbotsford
litpl124sps

LITELINE 2 ft x 4 ft Louver Parabolic Spec Silver

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:PL1-24 SP-S

Description

Parabolic louver shall be one piece injection moulded of (polystyrene or acrylic) with all parabolic surfaces prepared with primary undercoat, and a (highly specular) vacuum metalized finish or a (semi-specular/satin) painted finish.

Specifications

Brand Name Liteline Item Name Louver
Shape Parabolic Material Polystyrene
Color Specular Silver Dimensions 47-3/4 in L x 23-11/16 in W
Application For Areas Using CRT/VDT Terminals, Office Buildings, Hospitals UPC 771250400000

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok