Abbotsford
lutlwirecagewbx

LUTRON L-WIRECAGE-WBX 6.25 inch x 4.0 inch x 2.25 inch Wire Cage Guard, White

Price $102.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-WIRECAGE-WBX
Documents Documents

Description

Wire cage guards are heavy-duty, coated, 9-gauge wire guards that can be used to minimize or reduce sensor damage. Wire cage guards can be installed in gymnasiums, warehouses, locker rooms, and multi-purpose rooms to protect sensors from damage or destructive strikes. Mounting clips are included.

Specifications

Brand Name Lutron Item Name Wire Cage Guard
Material Metal Color/Finish Whte
Dimensions 6-1/4 in L x 4 in W x 2-1/4 in H Type Heavy-Duty
Application For gymnasiums, warehouses, locker rooms and multi-purpose rooms UPC 784276092517

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok