Abbotsford
mcg1433

EGS 1433 McGill® PROTECTOR “O” Guard Open Bottom Heavy-Duty, Silver, for 100W Bulb

Price $54.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:1433

Description

MCGILL® Wire lamp guards open bottom heavy-duty with universal collars help prevent breakage and theft. 10 or 12 gauge, zinc-plated construction ensures long life it is easy to install. Spot welded steel wire ensures long life.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Wire Guard Material 10 - 12 ga Steel
Color/Finish Zinc Plated Dimensions 1-1/2 in dia
Type Open Bottom For Use With 100 W Bulb
Standards OSHA Compliant Application For Wire Lamp Guards with Universal Collars Help Prevent Breakage and Theft
UPC 036283289009

Packages

1 - UNIT - 1 5 - UNIT - 5 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok