Abbotsford
ykldbw48os

ACUITY 305836 4ft x 10in Clear Acrylic Prismatic Diffuser Direct Outlet, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:305836

Description

4 foot x 10 clear acrylic prismatic diffuser. Its linear side prisms controls brightness and the pyramidal bottom prisms minimize lamp image. Polycarbonate, 4 x10 , Clear Acrylic

Specifications

Brand Name Acuity Brands Item Name Diffuser
Material Acrylic Color White
Type Direct Outlet Dimensions 4 ft L x 10 in W
UPC 784231056509

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok