Abbotsford
ykldbwx48

ACUITY Fluorescent Replacement Lens for 4 ft BWX Series Commercial Wraparound

Price $35.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:455967

Description

ACUITY

Specifications

Brand Name Lithonia Lighting Item Name Replacement Diffuser
Material Acrylic Color White
Dimensions 4 ft L For Use With BWX Wraparound Fixture
Includes All Mounting Hardware Application For Residential and Light Commercial Applications, Ideal for Under Cabinets Offering Shadow-Free Lighting in Kitchens and Work Areas, in Bookcases, Display Cabinets or above Cabinets Setting a Warm, Inviting Atmosphere in the Kitchen
UPC 784231109274

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok