Abbotsford
ykldfmlwl48

ACUITY 4 ft Replacement Acrylic Diffuser for FMLWL48 Series, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:228F28

Description

Replacement lens for LED wrap.

Specifications

Brand Name Lithonia Lighting Item Name Replacement Lens
Shape Linear Lamp Type LED
Material Acrylic Color White
Mounting Flush Dimensions 48 in L x 3 in W x 1-1/2 in H
For Use With FMLWL48 LED Wrap UPC 888791448634

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok