Abbotsford
yklwgibz19

ACUITY 200F4A IBZ Series Standard 6-Lamp Wireguard

Price $87.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:200F4A

Description

Standard 6-lamp wire guard for IBZ Series Fluorescent High Bay.

Specifications

Brand Name Lithonia Lighting Item Name Wire Guard
Material Steel Color Silver/Painted
Dimensions 48 in L x 19-1/2 in W x 2-1/2 in H For Use With IBZ/IBZT5 HO 6-Lamp Fixture
Application For Manufacturing, Warehousing, Commercial and Industrial Facilities UPC 745977102844

Packages

1 - UNIT - 1 22 - SKID - 22
This website uses cookies to ensure you get the best experience on our website. Read more
Ok