Abbotsford
keeda42

PHILIPS LIGHTING 42 inch Effective Reach Arm Standard Head Docklight

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:DA42

Description

FEATURES:• Temporary, moveable task and safety lighting on loading docks.• ARM EFFECTIVE REACH: DA42 fixtures have a 42" reach. • Docklite heads have the same overall dimensions and are offered from two materials, Steel - (DA) and robust high temperature Polymer - (DAP) resisting denting, deflection and wear. Standard finish is Yellow Duraplex II™ Powder coat.• Lamp: - Up to 250W Inc PAR38 / R40 - Up to 300W Inc R40 Medium base. Lamp not included.• Fixtures come with 7ft. cord and plug and on/off switch on the arm.• 1-year limited warranty.• Supplied Wireguard is constructed of #10 & #11 steel wire & zinc plated.

Specifications

Brand Name Signify Item Name Docklight
Type Double Arm Projector, Symmetric, Safe Adjustable Lamp Wattage 250 W
Color Yellow/Gray Voltage Rating 120 V
Lamp Type Incandescent Number of Arms 2
Housing Material Steel Dimensions 208 mm OD x 118 mm L x 260 mm H
Application For Loading Docks UPC 624290100570

Packages

1 - UNIT - 1 15 - SS - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok