Abbotsford
linl41

LIND EQUIPMENT L-41 500W LIND L41 Quartz-Halogen Dock Light

Inventory
Unavailable for order
Manufacturer:LIND EQUIPMENT
Manufacturer #:L-41

Description

Heavy-duty dock light has what it takes to light up entire trailers so that, it can get the job done. Suitable for even wet areas. It has a 40 inch extension arm and five pivot points to provide easy positioning. Two adjustment knobs allow fixture to pivot up and down. Safety yellow fixture, arm and grounded 6 ft cord with plug. Aluminium fixture, tubular steel arm, tempered glass lens and wire guard.

Specifications

Brand Name Lind Equipment Item Name Docklight
Type Heavy Duty Lamp Wattage 500 W
Arm Length 40 in Color Yellow
Lumens 10500 lm Cord Length 6 ft
Lens Type Tempered Glass Housing Material Aluminum
Includes 2 Bulbs (1 Spare) Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok