Abbotsford
mcg5000srg

APPLETON C5000SRG 5000 Series Industrial Extension Lights

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:C5000SRG

Description

Appleton AHL and EHL Series provide convenient, portable incandescent lighting in a factory sealed, explosion-proof design suitable for use in hazardous and wet locations. Common to both are Sturdy fixture with rugged hanging hook. Heat- and impact-resistant glass globes. AHL series are general purpose explosion proof lighting fixture: an A-51 fixture with hook and cable clamp handle assembly class I,II,III. Aluminum fixture unit, hook and guard; two-coat epoxy enamel finish. Safety grounding – additional terminal furnished to connect to grounding conductor. EHL general purpose explosion proof portable handlamp: only 5"/127 mm in diameter for ease of movement. Laminated phenolic fixture body, handle and cable clamp; brass hook, aluminum guard. Portability, with phenolic handle and non-sparking guard with hook. Easy relamping – loosen setscrew, unscrew guard, remove globe and insert lamp. Safety grounding – remove cable and clamp and make connections to terminal (including one ground terminal) then tighten clamp.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Extension Light Type Industrial
Voltage Rating 125 V Wattage 100 W
Series/Model 5000 Includes Thermoplastic Handle and Zinc Plated Chrome Finish 10 ga Steel Cage, Switch and Reflector
Standards Certified to Meet the Canadian Electrical Code (CEC), UL Listed (with Cord) E59071, UL Listed (without Cord) E59054, UL 153, CSA Certified LL56247, CSA C22.2 No. 12 UPC 036283254120

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok