Abbotsford
dwh1175us

MOLEX 1175US 100W 120V Woodhead® Super-Safeway™ Rubber Hand Lamp with Switch & Receptacle, Yellow

Price $138.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1175US

Description

Super-Safeway™ Rubber Hand Lamp with Switch & Receptacle

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type Hand Lamps Voltage Rating 240 V
Lamp Type A21 Wattage 100 W
Lumens 1k lm Mounting Hand Held
UPC 786788608965

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok