Abbotsford
durkday2dse04a

DURACELL KDAY2DSE04A BATTERY FLASHLIGHT 2 AALITHIUM LED ALUM

Inventory
Unavailable for order
Manufacturer:DURACELL
Manufacturer #:KDAY2DSE04A

Description

Daylight LED flashlight AA. Shock-Resistant Design. Featuring durable, hard-anodized aircraft –grade aluminum construction. Survived 10-foot-drop test. Camera inspired spot-to-flood lens. No dark spots. Patented TrueBeam Optics™ Precision-Focus lens. 80 lumens/3W LED. Captures up to 100% of light. Delivers a bright, true beam. LED Light. Extends battery life with a run time of 4 hrs.

Specifications

Brand Name Procter & Gamble Sub Brand Duracell
Item Name Flashlight Type Shock-Resistant
Wattage 3 W Bulb Type LED
Lumens 80 lm Housing Material Anodized Aluminum
Battery Type 2 AA Battery Burn Time 4 hr
UPC 074196006825

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok