Abbotsford
mil235120

MILWAUKEE TOOL 2351-20 M12™ Stick Light

Price $69.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2351-20
Documents Documents

Description

The M12™ Stick Light delivers 220 lumens of TRUEVIEW™ High Definition Output and unmatched versatility in a compact size for the best combination of brightness and coverage. Our light illuminates your work area with three powerful LEDs for brighter, optimized light. You can use the integrated multi-position hook to hang the light for hands-free use. The MILWAUKEE® Stick Light features a replaceable impact-resistant lens that is engineered to stand up to the toughest job site conditions. The M12™ Stick Light is compatible with all of our M12™ REDLITHIUM™ batteries (sold separately). Our stick lights are backed by a Limited Lifetime LED Warranty, the LEDs never need to be replaced.

Specifications

Brand Name Milwaukee Sub Brand M12™
Lumens 220 lm Battery Type M12
Color Black,Red UPC 045242304578

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok