Abbotsford
sta95112w

STANLEY TOOLS 95-112W FLASHLIGHT TRIPOD LED

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:95-112W

Description

Tripod design provides capability for hands-free use. Magnetized and anodized aluminum tripod legs fold together to become a regular hand-held flashlight. 3-6-9 technology gives user the choice to run the flashlight on 3, 6 or 9 AA batteries. 100° rotational head with shatter-resistant lens focuses light where it's needed most. One 1/2-watt bright white, long-lasting LED delivers a strong spot beam. Slip-resistant rubber grip and feet. On/Off switch. Compliant with ANSI, CE and RoHs standards.

Specifications

Brand Name Stanley Sub Brand MaxLife 369
Item Name Flashlight with Aluminum Tripod Type Durable, Impact-Resistant
Bulb Type (6) Bright White LED Lumens 20 lm
Housing Material Aluminum, ABS Beam Distance 86 mm Low, 282 ft High
Battery Type AA Alkaline Switch Type On/Off
Lens Material Polycarbonate Color Black
Dimensions 11 in L X 2-1/2 in W X 2-1/2 in H Includes Battery
Standards ANSI, CE Certified and RoHS Compliant UPC 076174951127

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok