Abbotsford
kln55437

KLEIN TOOLS 55437 Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light

Price $21.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55437

Description

The Tradesman Pro Organizer Work Light is designed to work in conjunction with Klein Tools' Tradesman Pro Organizer Lighted Tool Bag. The bright LED light has a hook and magnet for hands-free use. It is powered by AAA batteries.

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Work Light Lumens 50 lm
Housing Material Plastic Average Life 5 hr
Battery Type AAA Battery Size AAA
Switch Type Button Dimensions 2-51/64 in
Includes Batteries UPC 092644554377

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok