Abbotsford
kln56026

KLEIN TOOLS 6 inch Inspection Penlight with Laser

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56026

Description

The new Klein Tools® inspection penlight uniquely features a laser that can be used to pinpoint hard-to-reach places, which is ideal for communicating with foremen, inspectors, colleagues, etc. Helping to reduce, or even eliminate, mistakes is what makes the Inspection Penlight with Laser a jobsite necessity.PRODUCT FEATURES:• LED penlight for up-close lighting in dim areas• Laser pointer aids in pinpointing objects in out-of-reach locations• Glow ring tip charges while the light is on and allows for easy retrieval in the dark• Pocket clip for easy, convenient access• Aluminum body with cushion-grip handle

Specifications

Brand Name Klein Tools Item Name Inspection Pen Light with Laser
Type Class II Laser Bulb Type LED
Lumens 45 lm Housing Material Aluminum
Average Life 10 hr Battery Type 2 X AAA
Battery Size AAA Color Multi Color
Dimensions 6 in L x 1.2 in H x 0.8 in D Includes (2) Battery
Standards FL1 Rated, CE, REACH, RoHS UPC 092644560262

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok