Abbotsford
mil216121

MILWAUKEE TOOL 2161-21 USB Rechargeable 1100L Twist Focus Flashlight

Price $109.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2161-21

Description

4M Drop Rated & IP67 Rated: Water & Dustproof

Specifications

Brand Name Milwaukee Item Name LED Flashlight
Type Cordless, Twist Focus, USB Rechargeable Bulb Type LED
Lumens 1100 lm Housing Material Aluminum
Voltage Rating 4 VDC Beam Distance 175 m
Battery Type Redlithium 3.0 Battery Burn Time 14 hr
Switch Type High/Low Cord Type USB-Micro
Control Type Precise Beam Enclosure Type IP67
Color Black Includes (1) 2161-20 USB Rechargeable 1100L Twist Focus Flashlight, (1) Redlithium USB 3.0 Battery, (1) 2FT Heavy Duty USB Cord
UPC 045242570607

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok