Abbotsford
mil211421

MILWAUKEE TOOL 2114-21 USB Rechargeable ROVER Pivoting Flood Light

Price $99.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2114-21

Description

BEST-IN-CLASS OUTPUT IN ANY DIRECTION. The USB Rechargeable ROVER Pivoting Flood Light is powered by REDLITHIUM USB and delivers best-in-class output in any direction. The compact floodlight offers 550 lumens of TRUEVIEW High Definition output. The light head's 210° of rotation allows you to direct high output light to any work surface. A wide, magnetic base allows you to position USB Rechargeable Pivot the floodlight on common work surfaces or to mount it to metal for hands-free task lighting. Its collapsible design fits into pockets and a built-in carabiner gives you the ability to clip it to tool organizers or straps for easy transport. Three different output modes allow you to optimize your light output and runtime and get up to 11 hours of runtime. You can charge REDLITHIUM USB batteries via Mirco USB while they are inside the light or swap it out with an another REDLITHIUM USB battery for virtually no downtime. Our USB Rechargeable ROVER Pivoting Flood Light is great for any trade professional and covered by a limited lifetime warranty.

Specifications

Brand Name Milwaukee Sub Brand Rover
Item Name Pivoting Flood Light Type Cordless, USB, Rechargeable
Wattage 8.4 W Bulb Type LED
Lumens 550 lm High Mode, 250 lm Medium Mode, 100 lm Low Mode Housing Material Plastic
Voltage Rating 5 V Average Life 10 hr
Battery Type Lithium Ion Switch Type Push Button
Enclosure Type IP54 Color Red/Black
Dimensions 4-1/4 in L x 2-7/8 in W x 1-1/4 in H Includes (1) 48-11-2130 RedLithium USB Battery, (1) 2 ft Heavy Duty Cable
Standards UL Listed, RoHS Compliant UPC 045242532438

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok