pasaarnl2

PASS & SEYMOUR AARNL2 Portable Nightlight/Flashlight, White

Availablefor Backorder
Price $98.23 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:aarnl2

Description

USAGE: - Perfect for when portable light is needed, such as during a power outage or reading with little ones before bedtime. - The adorne Portable Nightlight is as innovative as it is stylish, acting as a sleek in-wall nightlight until it’s popped out to travel as a mobile flash light source. - Simply press and release the nightlight to take it with you on the go for up to eight hours of battery-operated light. Batteries come installed and recharge while in the wall caddy.

Specifications

Brand Name Legrand Sub Brand adorne
Type Nightlight/Flashlight Voltage Rating 125 V
Lens Material Thermoplastic Standards CULUS, ETL Listed
Application Illumination - ability to locate device in the dark UPC 785007024951

Packages

2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok