rac53700

RACK-A-TIERS 10-1/2 inch Bat Flashlight, Black

Availablefor Backorder
Price $20.40 / EA Eco fees: $0.15
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:53700

Description

The Bat Flashlight has a durable, scratch and corrosion resistant anodized aluminum frame.

Specifications

Brand Name Rack-A-Tiers Item Name Handheld Flashlight
Type Bat Bulb Type LED
Housing Material Aluminum Battery Size AA
Color Black Includes (3) Battery
UPC 625912537002

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok