rac53750

RACK-A-TIERS 12 inch Bat Flashlight, Black

Availablefor Backorder
Price $29.20 / EA Eco fees: $0.15
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:53750

Description

The Bat Flashlight has a durable, scratch and corrosion resistant anodized aluminum frame.

Specifications

Brand Name Rack-A-Tiers Item Name Handheld Flashlight
Type Bat Bulb Type LED
Housing Material Aluminum Battery Size AAA
Color Black Includes (3) Battery
UPC 625912537507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok