Abbotsford
mil211521

MILWAUKEE TOOL 2115-21 REDLITHIUM™ USB Low-Profile Headlamp

Price $99.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2115-21

Description

The REDLITHIUM™ USB Low-Profile Headlamp is thin with a 1 in. light head, wide flood beam, and is powered by REDLITHIUM™ USB and delivers 600-lumens of TRUEVIEW™ High Definition Output. The floodlight headlamp features an ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage. Our rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 28+ hours of runtime to maximize light output or extend runtime. The clip-on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The REDLITHIUM™ USB Low-Profile Headlamp is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.

Specifications

Brand Name Milwaukee Item Name Headlamp
Type Low-Profile Battery Type Redlithium USB Rechargeable
Dimensions 3.66 in L x 1.22 in W x 1.42 in H Lamp Type LED
Lumens 600 lm Beam Type Wide Flood
Degree of Protection IP54 Warranty 2 yr
Includes (1) 2 ft Heavy-Duty USB Cord, (1) Redlithium USB Rechargeable Pack, (4) Universal Hard Hat Clips Application For Hard Hats and Shields
UPC 045242541416

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok