Abbotsford
kln56034

KLEIN TOOLS 56034 Rechargeable Auto-Off Headlamp

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56034

Description

Klein Tools’ new durable headlamp gives you bright, all-day light on either the bright spot setting or the lower, wide-casting flood light setting. Removing this headlamp for recharging is easy, just slide the lamp out of the bracket on the silicone strap -- no need to remove the strap from your hard hat. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. This headlamp also features new auto-sensing technology that turns off the unit after three minutes in bright light saving battery, and a little embarrassment.PRODUCT FEATURES:- In bright light, auto-sensing technology turns headlamp off after 3 minutes to save battery- Light can be easily removed from bracket for recharging- Battery gauge indicates level of battery life with colored LED lights- Slim profile with pivoting mount to allow up to a 64 degree lighting angle- Silicone strap stays securely on a hardhat- Rechargeable via micro-USB port (cable included)- Durable headlamp: drop-test rating of 10 feet, dust and water resistant- Spot Light: 200 Lumens, 12 hour runtime- Flood Light: 100 Lumens, 22 hour runtime

Specifications

Brand Name Klein Tools Item Name Headlamp
Type Rechargeable, Auto-Off Battery Type Lithium Ion
Dimensions 1.38 in L x 3.13 in W x 2-1/4 in H Lamp Type LED
Lumens 200 lm Spot/High, 100 lm Flood/Low Beam Type Flood, Spot
Housing Material ABS, Silicone Housing Color Black with Orange Strap
Voltage Rating 3.7 V at 1700 mAh Includes Lamp, Bracket, Silicone Strap, USB Charging Cord, Instruction Manual
Standards Reach, RoHS Compliant, CE and IP Certified Application Head Light, Work Light Headlamp
UPC 926445603470

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok