Abbotsford
kln56048

KLEIN TOOLS 56048 Rechargeable Headlamp with Strap, 400 Lumen All-Day Runtime, Auto-Off

Price $59.69 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56048
Documents Documents

Description

Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. The adjustable fabric strap is comfortable and has just enough silicone weave to keep it in place. Whether you wear with the strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light.

Specifications

Brand Name Klein Tools Item Name Headlamp
Type Rechargeable Auto-Off Battery Type (1) 3.7 V Lithium-Ion
Dimensions 1.38 in L Lamp Type LED
Lumens 400 lm All-On/Boost, 200 lm Spot/High, 100 lm Flood/Low Battery Burn Time 12 hr
Application Head Light; Work Light Headlamp UPC 092644560484

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok